Shop All Identification Labels
Nmc
Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White
Mfr # HH71
Zoro # G9445882
product price: $15.59
/pk 25, $0.62/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Fall Prevention and Protection
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH71
- Zoro # G9445882
- UPC # 887481055237
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Fall Prevention and Protection |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Fall Protection Trained |
Background Color | Black, White, Yellow, Red |
Legend/Background Color | White, Red |
Item | Fall Protection Trnd Hrd Hat Label,PK25 |
Description
Fall Protection Trnd Hrd Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 11ft. R.Cau..Belt (CM115-RD-CAURW-110)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Background Color: White on Red (DL2BPR)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Background Color: White, Black (DL181PR)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl (DL12BUV)
- NEVS Mini - Striped Flag - White w/Silver - 3/16" x 1" (NEV40063)
- Nmc Safety Labels