Shop All Identification Labels
Nmc
Fall Protection Trained Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl
Mfr # HH115
Zoro # G9445928
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH115
- Zoro # G9445928
- UPC # 88748105469
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Fall Protection Trained |
Background Color | White on Red |
Legend/Background Color | Red |
Item | Fall Protection Trnd Hrd Hat Emblem,PK25 |
Description
Fall Protection Trnd Hrd Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- RUBBER-CAL "Hi I'm Mat" Coir Doormat Funny Doormats, 18 x 30-Inch (10-106-039)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL47P)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NEVS Label, Quarantine 7/8" x 2-1/4" Fluorescent Red w/ black (L-6579)
- Nmc Safety Labels