Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Eye Wash Fountain Sign, SA115R
Mfr # SA115R
Zoro # G9445620
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 7 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SA115R
- Zoro # G9445620
- UPC # 887481083698
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 17 in |
Height | 7 in |
Details
Item | Eye Wash Fountain Sign |
Sign Material | Rigid Plastic |
Description
Eye Wash Fountain Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- NMC Caution Pesticide Storage Area Sign, C184R (C184R)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- NMC Danger Poisonous Gas Hydrogen Sulfide Sign, D602PB (D602PB)
- NMC Danger Poison Sing, D601PB (D601PB)
- NMC Cadmium Cancer Hazard Can Cause Lung And, 10 in Height, 14 in Width, Rigid Plastic (D361RB)
- NMC Danger Hazard Equipment, DGA80P (DGA80P)
- NMC Danger Cadmium May Cause Cancer Sign, D28AD (D28AD)
- NMC Danger Diesel Fuel Sign, D427EB (D427EB)
- NMC Hazardous Waste Handle W/Care (HW19)
- Nmc Signs