Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL93UV50
Zoro # G9445307
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93UV50
- Zoro # G9445307
- UPC # 88748113649
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4067W-L (9))
- CONDOR Hot Mill Gloves, White/Rust, XL, PR (4A277)
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown (10014241)
- SLOGGERS Garden Shoe Sz 8 Black (5102BK08)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk5 (ISO421AP)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC No Exit W/Graphic Label (S7P)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- Nmc Identification Labels