Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL93PR50
Zoro # G9445121
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL93PR50
- Zoro # G9445121
- UPC # 88748113639
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- NMC Graphic Wear Head Hearing And Eye P Iso Label, Pk10 (ISO211AP)
- NMC Nfpa Label Symbol 3", Pk5, Legend: ALK (DCL133)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- NMC Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR)
- Nmc Identification Labels