Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL93UV25
Zoro # G9445359
product price: $40.49
/pk 25, $1.62/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93UV25
- Zoro # G9445359
- UPC # 88748113648
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- NMC Domestic Cold Water Pressure Sensitive, Pk25, A1085G (A1085G)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- NMC Fire Alarm Sign (VS3R)
- NMC Symbol Secure Hatches Imo Label, IMO191P (IMO191P)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2014ALV2)
- NMC Symbol Water Fog Applicator Imo Label, IMO125P (IMO125P)
- NMC Four Digit Placard 3266 (DL185R)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- Nmc Safety Labels