Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL93PR100
Zoro # G9445167
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93PR100
- Zoro # G9445167
- UPC # 88748113637
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Nfpa Label Symbol 3", Pk5, Color: Pink (DCL153)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NEVS Tamper Evident Label - Red 1/2" x 5-3/4" (LTE-1)
- Nmc Identification Labels