Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL93P100
Zoro # G9445219
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93P100
- Zoro # G9445219
- UPC # 88748113632
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- 3M High Durability Outer Shroud, Nylon (M-448)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- Nmc Safety Labels