Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL93UV10
Zoro # G9445289
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93UV10
- Zoro # G9445289
- UPC # 88748113646
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- ACTION CHEMICAL Disp. Lab Coat, XL, Poly, Blue, PK30 (M1710B-XL)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- NMC Notice Wash Hands Before Returning To Work Label, Pk5, NGA7AP (NGA7AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl (HMS16ALV)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL40BPR10)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- GHS SAFETY Pictogram Label, Flame Hazard, PK500 (GHS1261)
- Nmc Identification Labels