Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL93P10
Zoro # G9445191
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93P10
- Zoro # G9445191
- UPC # 88748113631
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.3L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET Vinyl Sign Cards (PC 7-5)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Placard Kits, Language: English (NFPK4)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Four Digit Placard 2734 (DL176R)
- Nmc Safety Labels