Shop All Identification Labels
Nmc
Explosives 1.3L 1 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL93R
Zoro # G9445033
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL93R
- Zoro # G9445033
- UPC # 88748104249
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Explosives 1.3L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3L 1 Dot Placard Sign |
Description
Explosives 1.3L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Navy, 2XL, REG (K570-NVY2XLREG)
- REEBOK Size 9 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- GEORGIA BOOT Eagle One Steel Toe Waterproof Chelsea Work Boot, 10W (GB00337)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- NMC PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC (DL71BR)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- BRADY Brady Hazardous Materials Diamond Label, 10in X 10in, Red/Yellow/Blue/White (58503)
- Nmc Safety Labels