Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL92UV50
Zoro # G9445228
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92UV50
- Zoro # G9445228
- UPC # 88748113630
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK50 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner DeCoil Lanyard, 6'L, Adjustable Length (C311102)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (19641)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X11CHV)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL105PR)
- NMC Symbol Life Buoy With Line Imo Label, IMO203P (IMO203P)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- Nmc Identification Labels