Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL92P50
Zoro # G9444920
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92P50
- Zoro # G9444920
- UPC # 88748113615
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK50 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Tag, 7 x 4 In, Bk/Wht, Met, PK10 (2RMU7)
- ROCKPORT PREMIUM DOOR MAT BLACK/BRN 24X36in. (7039910)
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-LG)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- NMC Hot Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL76P10)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Unrippable Vinyl (DL149BUV25)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL, Pk25 (DL42BPR25)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- Nmc Safety Labels