Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL92PR25
Zoro # G9445027
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92PR25
- Zoro # G9445027
- UPC # 88748113619
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK25 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- ANSELL Cut Resistant Gloves, A4, Gray 9, PR (11-754)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- NEOS OVERSHOE Winter Boots, Mens, L, Buckle, Plain, PR (VNN1/L)
- NMC Warning Emergency Stop Switches Label, Pk5 (W447AP)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Corrugated Only Label, Pk5 (ENV25AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR25)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Poison Label, DL159AL (DL159AL)
- NEVS Label, Biohazard - 10% Formalin 1/2" x 1-1/2" (LBH-15)
- Nmc Identification Labels