Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL92P25
Zoro # G9444893
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92P25
- Zoro # G9444893
- UPC # 88748113614
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK25 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Vinyl (3480)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- CONDOR Gate Valve Lockout, 5 in. to 6-1/2 in. (48KV23)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Nfpa Label Symbol 3", Pk5, Color: Pink (DCL153)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- NMC Biohazard Label, Pk5, S52AP (S52AP)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL144BPR10)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811 (86811)
- Nmc Safety Labels