Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL92PR100
Zoro # G9444948
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92PR100
- Zoro # G9444948
- UPC # 88748113618
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK100 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Black-5X (10165-31-2-BLK-5X)
- BRADY Label (M21-18-499)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHMD0006G1)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Read The Label Before Using Sign, Material: Standard Aluminum (C596AB)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- Nmc Identification Labels