Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL92P100
Zoro # G9444939
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92P100
- Zoro # G9444939
- UPC # 88748113613
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK100 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Berm Connector (2101)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- NMC Symbol Space Protected By Foam Imo Label, IMO112P (IMO112P)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- Nmc Identification Labels