Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL92UV10
Zoro # G9444981
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92UV10
- Zoro # G9444981
- UPC # 88748113627
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK10 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- LYLE Plastic No Smoking Notice Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0030-NP_14X10 (LCU5-0030-NP_14X10)
- STI Hornstrobe Damage Stppr, 4 Inch Enc Bkbx (STI-1210A)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10, Material: Unrippable Vinyl (DL148BUV10)
- NMC Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl (HW30ALV)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271 (42271)
- Nmc Safety Labels