Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL92PR10
Zoro # G9444957
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92PR10
- Zoro # G9444957
- UPC # 88748113617
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK10 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (GHR4-WHITE)
- GVS-RPB RPB Safety Nova 2000 Velstuds, Pack of 6 (NV2038)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- ALLEGRO INDUSTRIES Wrist Support, XL, Ambidextrous, Black (7111-02)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Explosive Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS402AP)
- NMC Lockout Before Working On..Label, Pk5 (ESD377AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- NMC Symbol Release Station Halon Imo Label, IMO157P (IMO157P)
- Nmc Identification Labels