Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL92P10
Zoro # G9444963
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92P10
- Zoro # G9444963
- UPC # 88748113612
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign,PK10 |
Description
Explosives 1.3C 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD266PB)
- ACCUFORM Fire Extinguisher Label, 3-1/2x5 in, Adhesive Dura-Vinyl (LFXG440XVE)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC Universal Waste Self-Laminating Label (HW30SL100)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL144BPR10)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, FLURD-3508 (FLURD-3508)
- Nmc Identification Labels