Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL92PR
Zoro # G9444972
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL92PR
- Zoro # G9444972
- UPC # 88748113616
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign |
Description
Explosives 1.3C 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Moto Vest, WV041-DKBR-L (WV041)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- GLOWEAR BY ERGODYNE 4XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X0006G1)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Do Not Use After Label, Pk3 (INL4)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Adhesive Backed Vinyl (DL186P)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- NMC Hazard Warning Nfpa Write-On Warning Label (WOL3)
- BRADY Reminder Label, 2 In. H, 4 In. W, PK25, 17744LS (17744LS)
- Nmc Identification Labels