Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL92P
Zoro # G9444911
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL92P
- Zoro # G9444911
- UPC # 88748104245
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign |
Description
Explosives 1.3C 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (56JT48)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY-FAN)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH168)
- NMC Universal Waste With Purple Stripes Self-Laminating Label (HW31SL100)
- NMC Oxygen 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL7UV100)
- NMC Cut/Sever Label, Pk5 (S65AP)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- SMEAD Label, Accs, ""Y"", Lvndr, 100Ct Pk (SMD67195)
- Nmc Safety Labels