Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL91UV50
Zoro # G9444902
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91UV50
- Zoro # G9444902
- UPC # 88748113611
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- PLASTICADE Panel, Vertical, Exit Legend (4100-BK-PARK1)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Write-On Nfpa Labels, Width: 2" (HMS12ALV)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- NMC Materials For Recycle Self-Laminating Label, Pk5 (HW34SL5)
- SMEAD Label, Bccrn, Endtab, ""9"", Brn Pk (SMD67379)
- Nmc Identification Labels