Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL91PR50
Zoro # G9444841
product price: $73.49
/pk 50, $1.47/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91PR50
- Zoro # G9444841
- UPC # 88748113601
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, L (61648)
- BLACK DIAMOND ECO SOLUTIONS Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, PVC (4064-BD-D)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10-1/2W, Lace Up, Brown, PR (A7264 SZ: 10.5W)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Dot Shipping Label, N1, 1.6 Explosives, Pk25 (DL45AP)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- NMC Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl (DL120UV50)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-2-PK (WO-2-PK)
- Nmc Safety Labels