Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL91P50
Zoro # G9444659
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91P50
- Zoro # G9444659
- UPC # 88748113596
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rewind Reel, Yellow, 200 Ft Roll (WRR01YB)
- BRADY Label, GHS Acute Toxic, Vinyl, 39/Sheet (118857)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- NMC Safety Cone Do Not Enter Sign (CS15)
- NMC Symbol Inert Gas Installation Imo Label, IMO133R (IMO133R)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NMC Symbol Start Air Supply Imo Label, IMO188P (IMO188P)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10 (DL71BPR10)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- Nmc Safety Labels