Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL91UV25
Zoro # G9444887
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91UV25
- Zoro # G9444887
- UPC # 88748113610
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 2XL (SVGZ2)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC Hazardous Material System Label, Material: Pressure Sensitive Paper (HMS22L)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- NMC Dl179 Limited Quantity Dot Shipping Label (DL179AL)
- NMC Symbol Life Buoy With Light Imo Label (IMO210R)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- Nmc Safety Labels