Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL91PR25
Zoro # G9444780
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91PR25
- Zoro # G9444780
- UPC # 88748113600
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (109S0034BR)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL88PR)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC Danger 480 Volts Label, Pk5, DGA33AP (DGA33AP)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Paper (DL133AL)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- LABELMASTER NFPA Diamond Sign, 10-3/4inx10-3/4in (H-L98R)
- Nmc Safety Labels