Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL91P25
Zoro # G9444869
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL91P25
- Zoro # G9444869
- UPC # 88748113595
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-910 (FS-624-910)
- INCOM Marking Tape, Striped, Red/White, 2" W (VHT211)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL42BUV)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- Nmc Safety Labels