Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL91UV100
Zoro # G9444878
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91UV100
- Zoro # G9444878
- UPC # 88748113609
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- FALCON SAFETY Personal Safety Horn, 112db, Plastic Horn (FSB1)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- DELTA PLUS Ear Muff Hygiene Kit (HK-600)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- NMC Four Digit Placard 2924 (DL650R)
- NMC Pitch In Label, Pk5 (S47AP)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- Nmc Identification Labels