Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL91PR100
Zoro # G9444692
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91PR100
- Zoro # G9444692
- UPC # 88748113599
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, Blue, SMMMS, Zipper (58524)
- WELLS LAMONT Heat Resistant Glove, M, Yellow/White, PK12 (2610M-GR)
- TOUGH DUCK Watch Hat, Fluorescent Green, Universal (i36116)
- NMC AED Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH131)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Graphic No Access Iso Label, Pk5 (ISO434AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- Nmc Safety Labels