Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL91P100
Zoro # G9444729
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91P100
- Zoro # G9444729
- UPC # 88748113594
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK IRUV Shade 50 Polycarbonate Faceshield (29080)
- FROST KING RUBBER TAPE 10'X5/16"" WT (R534WH)
- MILWAUKEE TOOL Winter Performance Gloves – M (48-73-0031)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Symbol Primary Escape Imo Label, IMO189R (IMO189R)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH135)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- Nmc Safety Labels