Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL91UV10
Zoro # G9444753
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91UV10
- Zoro # G9444753
- UPC # 88748113608
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOOT SUIT X-L GREY HHL ALL PURPOSE COVERALL (6122099XL)
- ALLEGRO INDUSTRIES Allegro 2040-11K Saccharin Sensitivity Solution, 6/Box (2040-11K)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19824)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR100)
- NMC Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL133UV25)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- BRADY Label (B33-6-423)
- Nmc Safety Labels