Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL91PR10
Zoro # G9444762
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91PR10
- Zoro # G9444762
- UPC # 88748113598
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Speed Reduction Sign Speed Limit 10 Mph Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22877 (A-1218-22877)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 6 gal. (27716)
- NMC Floor Sign - Do Not Enter Restroom Closed For Cleaning (FS22)
- MOON AMERICAN Rocker Lug, NHxMNPT, 2-1/2 Inx2 In (378-2062524)
- NMC Safety Observer Hard Hat Emblem, Pk25 (HH78)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL127UV25)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Corrosive Ghs Label, GHS2032AL2 (GHS2032AL2)
- Nmc Safety Labels