Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL91P10
Zoro # G9444710
product price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91P10
- Zoro # G9444710
- UPC # 88748113593
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2L 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Tag Pouch, Clear, 7in H x 4in W, Plastic (DTH717)
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- NMC Four Digit 2735 Placard, Pk50, Material: Unrippable Vinyl (DL120UV50)
- NMC Symbol Life Buoy With Line Imo Label, IMO203P (IMO203P)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- BADGER TAG & LABEL Self-Laminating Label, 1x2 In., PK500, 6994OR (6994OR)
- Nmc Identification Labels