Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL91P
Zoro # G9444668
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91P
- Zoro # G9444668
- UPC # 88748104243
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign |
Description
Explosives 1.2L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- KIWI LACE BOOT 54"" BROWN/GOLD (70446)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Toxic 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL87P)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign (DL81BPR)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 24PK (Z-262HF-24PK)
- Nmc Identification Labels