Shop All Safety Tags & Identification
Nmc
Explosives 1.2L 1 Dot Placard Sign
Mfr # DL91TB
Zoro # G9444823
product price: $1.79
/ea
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL91TB
- Zoro # G9444823
- UPC # 88748113602
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Explosives 1.2L 1 Dot Placard Sign |
Legend | Explosives 1.2L |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172 |
Language | English |
Tag Color | Black on Orange |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Description
Explosives 1.2L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Dosimeter Tube, Amonia, PK10 (8101301)
- PLASTICADE Channelizer, 4"/6", EG (650R1-O-4-6-W-EG)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9, Tan, PR (55332-TAN-090)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- NMC Dot Placard Sign, 1.4 Explosives S1 (DL94TB)
- NMC Explosives 1.3L 1 Dot Placard Sign (DL93TB)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable (DL6BTB)
- NMC Equipment Safety Procedures Sign (M771P)
- NMC Danger Do Not Operate This Tag, Pk25 (LOTAG10-25)
- NMC Danger High Voltage Keep Away Sign (D443R)
- NMC Danger High Voltage Sign - Bilingual (GESD102RB)
- Nmc Lockout Tagout