Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL90UV50
Zoro # G9444677
product price: $65.79
/pk 50, $1.32/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90UV50
- Zoro # G9444677
- UPC # 88748113592
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Visor Bracket for Full Brim Style Hard Hats Aluminum (3945)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590012)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- NMC Caution Step Down Sign, C400P (C400P)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 (DL8BP100)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL126P25)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl (DL50P10)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NEVS Label, Blank Direct Thermal 1" x 1-1/2" (LBW-0127)
- Nmc Identification Labels