Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL90PR50
Zoro # G9444537
product price: $71.19
/pk 50, $1.42/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90PR50
- Zoro # G9444537
- UPC # 88748113582
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 32 (564134-32)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Baxter Series (40276)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- CONDOR Heavy Duty Rain Hood (4ML31)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA, Pk25 (HH105)
- NEVS Labeling Flag - Imprinted - Dictation - Yellow - 9/16" x 2" (NEV60485)
- Nmc Identification Labels