Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL90P50
Zoro # G9444482
product price: $79.19
/pk 50, $1.58/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90P50
- Zoro # G9444482
- UPC # 88748113577
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK50 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, Large (Size 9), 1 Pair (11-541)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Danger Hot Label, Pk5, D51AP (D51AP)
- NMC Do Not Stack Label (IHL15AL)
- NMC Corrosive 8 Dot Placard Sign, Material: Unrippable Vinyl (DL12UV)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk100, Material: Adhesive Backed Vinyl (DL141BP100)
- Nmc Identification Labels