Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL90UV25
Zoro # G9444631
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL90UV25
- Zoro # G9444631
- UPC # 88748113591
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1076-M)
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 X-LARGE)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Mounting Style: Adhesive-Backed (DL73BUV10)
- Nmc Safety Labels