Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL90PR25
Zoro # G9444519
product price: $41.19
/pk 25, $1.65/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90PR25
- Zoro # G9444519
- UPC # 88748113581
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety ZLink Tear Off Lens, Pack of 50 (16-811)
- CONDOR Beard Cover, PP, Universal, Blue, PK1000 (23KX02)
- IMPACTO Turbotoe Composite Toe Cap Overshoe, L, PR (TTCOMPL)
- KLEEN CHEF PVC General Use Polyester Apron, Green, Large (BLKC-ES-PVC-AP1GR)
- NMC Flammable Dot Placard Sign, 1223, Material: Adhesive Backed Vinyl (DL182P)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk5 (ISO466AP)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL42BUV)
- Nmc Safety Labels