Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL90P25
Zoro # G9444543
product price: $42.69
/pk 25, $1.71/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90P25
- Zoro # G9444543
- UPC # 88748113576
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK25 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 110)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (731-11)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl (DL12BUV)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL87UV50)
- NMC Corrosive Ghs Label, Material: Pressure Sensitive Paper (GHS2034AL2)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- Nmc Safety Labels