Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL90UV100
Zoro # G9444683
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL90UV100
- Zoro # G9444683
- UPC # 88748113590
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- NOTCH EQUIPMENT Aluminum Snaphook with 3600 lb Steel Gate (39868)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Width: 4" (HM36)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Marine Pollutants Graphic Dot Placard Label, Pk25 (DL174AP)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- Nmc Identification Labels