Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL90PR100
Zoro # G9444491
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90PR100
- Zoro # G9444491
- UPC # 88748113580
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chainsaw Chaps, Orange, Nylon, Size M, 34 in Length (6AJ60)
- GLOWEAR BY ERGODYNE 8377EV L Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (V28)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BUV (DL40BUV)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- NMC Danger Cut/Sever Hazard Label, Pk5 (DGA22AP)
- NMC Danger ___ Volts Label, Pk5, DGA29AP (DGA29AP)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- Nmc Safety Labels