Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL90P100
Zoro # G9444561
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90P100
- Zoro # G9444561
- UPC # 88748113575
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK100 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Tillman 990 High Heat Glove, Xl (990XL)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- NMC Job Supervisor Hard Hat Label, Pk25 (HH162)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl (DL61BP10)
- Nmc Identification Labels