Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL90UV10
Zoro # G9444701
product price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90UV10
- Zoro # G9444701
- UPC # 88748113589
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Girder Grip Anchor (019-4007)
- PROPAC HARD HAT CERT (PRO-3) (C2002)
- SIGNMISSION OSHA Notice, 5" Height, Scrap Sign, 7" X 5", Landscape (OS-NS-D-57-L-18257)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR10)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- Nmc Safety Labels