Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL90PR10
Zoro # G9444570
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL90PR10
- Zoro # G9444570
- UPC # 88748113579
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB WIRE CLIP PLSTC 5/16IN (GWC-1510)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- HONEYWELL NORTH Honeywell North Nitriguard Plus 13"L, 11-mil Nitrile Gloves (LA102G/9)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Graphic Fire Hazard Iso Label, Pk5 (ISO465AP)
- NMC Energy Isolation - Rotating Isolation Point, Pk10, Width: 4" (ISL3417)
- NMC Toxic 6 Dot Placard Sign, Material: Rigid Plastic (DL87R)
- NMC Metal Only Label, Pk5 (ENV22AP)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NEVS GHS Pictogram Label - Health Hazards 4" x 4" (GHS-44-HH)
- Nmc Identification Labels