Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL90P10
Zoro # G9444552
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90P10
- Zoro # G9444552
- UPC # 88748113574
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign,PK10 |
Description
Explosives 1.2B 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDGARD Waterproofer Redgard 1G (LQWAF1-2)
- ALTA Knee Pads, Hard Cap, Gel, Navy, PR (50950.50)
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR (48WU03)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR10)
- NMC No Exit W/ Graphic Label (S7R)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- Nmc Safety Labels