Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL90UV
Zoro # G9444607
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90UV
- Zoro # G9444607
- UPC # 88748113588
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign |
Description
Explosives 1.2B 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL Size, Gauntlet, Red, PR (INDI-CCP-06-XXL)
- REEBOK Athletic Style Work Boots, Comp, Mn, 9M, PR (RB6765)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- NMC Radioactive Ii Label, Pk25 (DL26AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- NMC Danger Keep Out Label, Pk5 (D59AP)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- NMC HARD HAT LABEL, AUTHORIZED EQUIPMENT OPERATOR, 2"X2", Pk25 (HH130R)
- NMC Danger Moving Machinery Label, Pk5 (D305AP)
- NMC Dl180 Limited Quantity Y Dot Shipping Lable (DL180AL)
- Nmc Identification Labels