Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL90PR
Zoro # G9444528
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL90PR
- Zoro # G9444528
- UPC # 88748113578
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign |
Description
Explosives 1.2B 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D277A (D277A)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR10)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL184PR)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- NMC Fuel Oil 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL100AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL85BUV100)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- FUEL STICKERS Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK (Z-EMWH-20PK)
- Nmc Identification Labels